Shop All Work Tables
Diversified Spaces
Table, Natural Birch, Wood Frame, 42" D
Mfr # PT-62PNB
Zoro # G0579807
product price: $882.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 42 in
- Height 30 in
- Load Capacity 500 lb
- Height Range 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # PT-62PNB
- Zoro # G0579807
- UPC # 844246008198
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 42 in |
Height | 30 in |
Height Range | 30 in |
Overall Length | 5 ft |
Overall Height | 30 in |
Overall Width | 42 in |
Details
Item | Table |
Load Capacity | 500 lb |
Color | Beige |
Frame Material | Wood |
Countertop Material | Laminate |
Material | Maple |
Product Type | Lab Table |
Assembly | Assembly Required |
ADA Compliant | Not ADA Compliant |
Features | UV Finish |
Work Surface Material | Maple |
Countertop Thickness | 1 1/4 in |
Description
Table, Load Capacity 500 lb, Width 60 in, Depth 42 in, Height 30 in, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 in L, Not Applicable W, 2 3/4 in H, 6 PK (402205KY85)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- ECONOCO Rotating Slatwall Merchandiser, 20 in. L (WDSWT20WH)
- HUSKY Jarhead Tank Gauge for 32" to 48" Tanks (009918)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- Diversified Spaces Work Tables