Shop All Work Tables
Diversified Spaces
Table, Black/Oak, Wood Frame, 26" D
Mfr # P7306K30N
Zoro # G0579630
product price: $985.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 24 in
- Height 30 in
- Load Capacity 500 lb
- Countertop Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7306K30N
- Zoro # G0579630
- UPC # 874002005581
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 30 in |
Height Range | 30 in |
Overall Height | 24 in |
Overall Length | 6 ft |
Overall Width | 24 in |
Adjustable Height - Minimum | 30 in |
Details
Item | Table |
Load Capacity | 500 lb |
Countertop Material | Epoxy |
Frame Material | Wood |
Color | Oak |
Material | Oak |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Epoxy |
ADA Compliant | Not ADA Compliant |
Description
Table, Load Capacity 500 lb, Width 72 in, Depth 24 in, Height 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR4)
- ECONOCO Straight Arm Chrome, 14"L, 16 ga., 24PK (RR/14)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- WOODLORE Woodlore 20002 Mens Adjustable Shoe Tree - Small (20002)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- DIVERSIFIED SPACES Table, Natural Birch, Wood Frame, 42" D (PT-62PNB)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- DIVERSIFIED SPACES Table, Maple/Almond, Wood Frame, 48" D (WX4-P)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx18"D (VTTR-1872)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- Diversified Spaces Work Tables