Shop All Kids Chairs
Diversified Spaces
Stool, Backrest, Steel Hb Seat, 24"
Mfr # S-24B
Zoro # G1895070
product price: $250.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Color Gray
- Caster Type Non-Skid Adjustable Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # S-24B
- Zoro # G1895070
- Country of Origin United States
- Category Kids Chairs
Dimensions
Seat Height Range | 24" |
Details
Color | Gray |
Caster Type | Non-Skid Adjustable Glides |
Weight Capacity | 500 lb. |
Frame Material | 16 ga. Steel |
Finish | UV Resistant |
Backrest | Yes |
Seat Material | 20 ga. Steel |
Item | Stool,Backrest,Steel Hb Seat,24" |
Style | Stool W/ Backrest |
Description
Stool,Backrest,Steel Hb Seat,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND DECK Diamond Deck 84057 5 x 7.5 ft. Black Textured Motorcycle Mat (84057)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Computer Desk, Work, Juvenile, Metal, White (I 7463)
- VIRCO Analogy® Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (AN18)
- GIFTMARK Giftmark 1410C Deluxe Child's Spindle Rocking Chair- Cherry (1410C)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Sky Blue Seat (9018)
- FLASH FURNITURE Blue Kids Adjustable Active Learning Stool (AY-9001S-BL-GG)
- Diversified Spaces Kids Chairs