Shop All Lab Tables & Workbenches
Diversified Spaces
Science Lab Table , 60" W 39" H, Wood
Mfr # P8602BK
Zoro # G4437636
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 60"
- Depth 24"
- Height 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8602BK
- Zoro # G4437636
- UPC # 874002006076
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 39" |
Overall Height | 39 in |
Overall Width | 24 in |
Overall Length | 5 ft |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Black |
Includes | 3" Spacer |
Material | Steel |
Assembly | Assembly Required |
Load Capacity | 500 lb |
Countertop Material | ChemGuard |
Product Type | SCNC TABLE CHEMGRD TOP |
Work Surface Material | Laminate |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 3/4 in |
Description
Table, Load Capacity 500 lb, Countertop Material ChemGuard, Height Range Not Applicable, Frame Material Wood, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 4000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 1/Box (8014000)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- Diversified Spaces Lab Tables & Workbenches