Shop All Lab Tables & Workbenches
Diversified Spaces
Science Lab Table , 54" W 39" H, Wood
Mfr # P8204K
Zoro # G4437511
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 54"
- Depth 24"
- Height 39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P8204K
- Zoro # G4437511
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 54" |
Depth | 24" |
Height | 39" |
Overall Height | 39 in |
Overall Width | 24 in |
Overall Length | 4 1/2 ft |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Oak |
Includes | 3" Spacer |
Material | Wood |
Load Capacity | 500 lb |
Countertop Material | Phenolic |
Product Type | SCNC TABLE PHENOLIC TOP 27-39X 24X54 |
ADA Compliant | Not ADA Compliant |
Countertop Thickness | 1 1/4 in |
Work Surface Material | Phenolic Resin |
Description
Work Station, Load Capacity 500 lb, Countertop Material Phenolic, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150)
- DIGI-SENSE Type-K, Coiled Ext Cable, Male Mini Conn (93785-12)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- SP SCIENCEWARE Pestles with 1.5mL MCT Tubes, PK100 (F19923-0000)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- Diversified Spaces Lab Tables & Workbenches