Shop All Lab Tables & Workbenches
Diversified Spaces
Science Lab Table , 54" W 30" H, Oak Tabletop Wood
Mfr # P7201K30N
Zoro # G4437730
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 54"
- Depth 24"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # P7201K30N
- Zoro # G4437730
- UPC # 874002005024
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 54" |
Depth | 24" |
Height | 30" |
Overall Width | 24 in |
Overall Height | 30 in |
Overall Length | 4 1/2 ft |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Oak |
Tabletop Color | Oak |
Material | Wood |
Countertop Material | Laminate |
Load Capacity | 500 lb |
Product Type | Lab Table |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Laminate |
Countertop Thickness | 1 1/4 in |
Description
Work Station, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Soil Hydrometer, Specific Gravity, ASTM (67151H)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- EZRED HYDROMETER ANTI-FREEZE (EZSP102)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- Diversified Spaces Lab Tables & Workbenches