Shop All Lab Tables & Workbenches
Diversified Spaces
Science Lab Table , 48" W 30" H, Oak Tabletop Wood
Mfr # P7101K30N
Zoro # G4437520
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Wood
- Surface Material Wood
- Width 48"
- Depth 24"
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7101K30N
- Zoro # G4437520
- UPC # 874002004041
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 30" |
Overall Height | 30 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Item | Science Lab Table |
Frame Material | Wood |
Surface Material | Wood |
Color | Oak |
Tabletop Color | Oak |
Material | Wood |
Countertop Material | Laminate |
Load Capacity | 500 lb |
Product Type | Lab Table |
Countertop Thickness | 1 1/4 in |
ADA Compliant | Not ADA Compliant |
Work Surface Material | Laminate |
Description
Work Station, Load Capacity 500 lb, Countertop Material Laminate, Height Range Not Applicable, Frame Material Wood, Color Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Ring, Steel Rod, 6" Diameter (SRSR06)
- HEATHROW SCIENTIFIC Pipette Stand ABS Plastic, 6-Place (HS20613E)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Patriot Table, 950 lb. Load Capacity (GRPT4830-C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Spaces Lab Tables & Workbenches