Shop All Safety Goggles
Diversified Spaces
Safety Goggles, Clear Anti-Fog Lens
Mfr # FG-88210
Zoro # G1893512
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # FG-88210
- Zoro # G1893512
- UPC # 843998008708
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Color | Translucent Blue |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Description
Goggles,Flexible,Fog-Free,6 In.x4 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39610HS)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S39611HS)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- ERGODYNE Skullerz MODI OTG Anti-Scratch and Enhanced Anti-Fog Safety Goggles with Neoprene Strap, Smoke Lens (60303)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- Diversified Spaces Safety Goggles