Shop All Furniture Accessories
Diversified Spaces
Rod, Upright, 3/4" dia. x 36" L
Mfr # 100004
Zoro # G1894687
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 100004
- Zoro # G1894687
- UPC # 842998065360
- Country of Origin United States
- Category Furniture Accessories
Details
Item | Rod,Upright,3/4" dia. x 36" L |
Description
Rod,Upright,3/4 In. dia. x 36 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Imagination Series Contemporary Gray Leathersoft Middle Chair (ZB-IMAG-MIDDLE-GY-GG)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- TRUE Wick Kit (820799)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top (TB48RNDMH)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- DIVERSIFIED SPACES Rod Set, Uprights/Crossbar (100604)
- DIVERSIFIED SPACES Pump, Rocket Hand, Chrome (100013)
- DIVERSIFIED SPACES Leg Boot, Black Rubber, PK4 (100076X4)
- DIVERSIFIED SPACES Base Molding, Rubber, 12" x 4" (100283)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- HOMEPAGE 1.25 in. Non-Skid Rubber Furniture Leg Tips, Black (HO2668673)
- Diversified Spaces Furniture Accessories