Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Wardrobe Storage Cabinet, 36 in W, 84 in H
Mfr # 360-3622K
Zoro # G1893092
product price: $2,148.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,148.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Red Oak
- Number of Drawers 2
- Number of Shelves (1) Fixed, (3) Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 360-3622K
- Zoro # G1893092
- UPC # 874002006113
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Material | Red Oak |
Number of Drawers | 2 |
Number of Shelves | (1) Fixed, (3) Adjustable |
Item | Wardrobe Storage Cabinet |
Description
Cabinet,Wardrobe Storage,Shelves On Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60 1 Door, Unassembled, Blue (254113BL)
- Diversified Spaces Industrial Storage Cabinets