Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 48 in W, 84 in H
Mfr # 380-4822K
Zoro # G1894623
product price: $3,055.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,055.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 48 in
- Material Red Oak
- Door Type Sliding
- Number of Shelves (1) Fixed, (3) Adjustable Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 380-4822K
- Zoro # G1894623
- UPC # 842998063120
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Door Type | Sliding |
Number of Shelves | (1) Fixed, (3) Adjustable Tempered Glass |
Item | Storage Cabinet |
Includes | Light |
Cabinet Door Type | Sliding |
Description
Cabinet,Premier Display,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Panel for Volume Controls (SG6P-3)
- 80/20 Base Plate, For 40 Series (40-2420)
- DURHAM MFG Compartment Drawer Insert with 24 compartments, Polypropylene, 3" H x 18 in W (124-95-24-IND)
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18SVA-HG)
- Diversified Spaces Industrial Storage Cabinets