Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 36 in W, 84 in H
Mfr # 358-3622K
Zoro # G1893059
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,849.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Red Oak
- Door Type Double
- Number of Shelves (2) Fixed, (4) Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # 358-3622K
- Zoro # G1893059
- UPC # 874002000746
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Width | 18 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Door Type | Double |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Cabinet Door Type | Clearview |
Description
Cabinet,Tall,Glazed Double Doors,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- Diversified Spaces Industrial Storage Cabinets