Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 36 in W, 84 in H
Mfr # 301-3622
Zoro # G1894967
product price: $951.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Red Oak
- Number of Shelves (2) Fixed, (4) Adjustable
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 301-3622
- Zoro # G1894967
- UPC # 843998000443
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Storage Cabinet,Open Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521SD)
- ECONOCO Faceout 12", Slatwall, 24PK (BQRW12SN)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (PB1811-10 Red)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- Diversified Spaces Industrial Storage Cabinets