Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 24 in W, 84 in H
Mfr # 375-2422K
Zoro # G1894197
product price: $1,275.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Material Red Oak
- Number of Shelves 1
- Overall Height 84 in
- Includes A Retractable Glide Hanging The Skeleton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 375-2422K
- Zoro # G1894197
- UPC # 874002000791
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 84 in |
Details
Material | Red Oak |
Number of Shelves | 1 |
Item | Storage Cabinet |
Includes | A Retractable Glide Hanging The Skeleton |
Description
Cabinet,Hanging Skeleton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- BASCO 330 Gal Rebottled IBC (GC330-REBOTTLE)
- PRIME-LINE Wire Shelf End Caps, 3/16 in. Inside Diameter, Vinyl, White in Color 20 Pack (EP 11324)
- 80/20 Economy Slide In T-Nut 19 X 19 X 4 M8 (14129)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- Diversified Spaces Industrial Storage Cabinets