Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 24 in W, 84 in H
Mfr # 313-2422K
Zoro # G1892970
product price: $1,020.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 24 in
- Material Red Oak
- Door Type Solid
- Number of Shelves (2) Fixed, (4) Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # 313-2422K
- Zoro # G1892970
- UPC # 874002000685
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 84 in |
Width | 36 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Door Type | Solid |
Number of Shelves | (2) Fixed, (4) Adjustable |
Item | Storage Cabinet |
Description
Cabinet,Tall,Solid Door,Hardwood Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB166BL)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- Diversified Spaces Industrial Storage Cabinets