Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 24 in W, 30 in H
Mfr # M33-2422-H30K
Zoro # G1892891
product price: $756.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$756.99
Free 30-Day Returns
Key Features
- Cabinet Style Drawer
- Overall Width 24 in
- Material Red Oak
- Assembled/Unassembled Assembled
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # M33-2422-H30K
- Zoro # G1892891
- UPC # 842998064202
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 30 in |
Details
Cabinet Style | Drawer |
Material | Red Oak |
Assembled/Unassembled | Assembled |
Number of Drawers | 3 |
Item | Storage Cabinet |
Includes | Heavy Duty 4" Locking Casters |
Description
Cabinet,M Series,3 Drawer,Oak,30 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Shelf Liner, Clear Diamonds 20"x5 Ft., PK6 (05F-C5T20-06)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- ECONOCO Melamine Shelf 48"L x 14"W, Black, 4PK (PW/1448BK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EACR462472-05)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-WR-241)
- Diversified Spaces Industrial Storage Cabinets