Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Storage Cabinet, 24 in W, 30 in H
Mfr # M18-2422-H30K
Zoro # G1894221
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Overall Width 24 in
- Material Red Oak
- Assembled/Unassembled Assembled
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # M18-2422-H30K
- Zoro # G1894221
- UPC # 842998064189
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 24 in |
Overall Height | 30 in |
Details
Cabinet Style | Combination Drawer |
Material | Red Oak |
Assembled/Unassembled | Assembled |
Number of Drawers | 1 |
Item | Storage Cabinet |
Includes | Heavy Duty 4" Locking Casters |
Description
Cabinet,M Series,1 Door/Drwr,Rght,30 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (30LX61)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 30 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0130MUF1)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- Diversified Spaces Industrial Storage Cabinets