Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Clear View Storage Cabinet, 42 in W, 30 in H
Mfr # D06-4212
Zoro # G1894300
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 42 in
- Material Red Oak
- Number of Shelves 2 Adjustable
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # D06-4212
- Zoro # G1894300
- UPC # 874002004003
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 42 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Number of Shelves | 2 Adjustable |
Item | Clear View Storage Cabinet |
Finish | Red Oak |
Number of Doors | Double |
Description
Doors,Double,Glass,42 In.W x 12 In.D x 30 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL GEC™ Stackable Straight Wall Container, Solid, 24"Lx15"Wx9-1/2"H, Gray (NRSO2415-09)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- Diversified Spaces Industrial Storage Cabinets