Shop All Industrial Storage Cabinets
Diversified Spaces
Red Oak Clear View Storage Cabinet, 36 in W, 30 in H
Mfr # D06-3612
Zoro # G1894072
product price: $741.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Material Red Oak
- Number of Shelves 2 Adjustable
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # D06-3612
- Zoro # G1894072
- UPC # 874002003990
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 30 in |
Details
Cabinet Style | Shelving |
Material | Red Oak |
Number of Shelves | 2 Adjustable |
Item | Clear View Storage Cabinet |
Description
Doors,Double,Glass,36 In.W x 12 In.D x 30 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE Mesa Safe MFL2714E Depository Safe Single Door Electronic Lock (MFL2714E)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Ivory (QUS240IV)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- LEWISBINS Divider Box, Blue, Polyethylene, 16 1/2 in L, 11 in W, 7 in H (DC2070 Dk Blue)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 36 in W, 84 in H (353-3622K)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- DIVERSIFIED SPACES Maple Storage Cabinet, 32 in W, 84 in H (DBC-1M)
- DIVERSIFIED SPACES Tote Tray, Tan, Fiberglass (100135)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (GSC-22)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- Diversified Spaces Industrial Storage Cabinets