Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Tbl, Plain Apron, Chem Top, 30"x60"x36", Oak , 60" W 36" H,
Mfr # P7142BK36S
Zoro # G1895393
product price: $708.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$708.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Height 36"
- Shape Rectangle
- Tabletop Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7142BK36S
- Zoro # G1895393
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 36" |
Details
Item | Plain Apron Table |
Shape | Rectangle |
Tabletop Color | Oak |
Includes | Leg Braces and Stretcher |
Type | Plain Apron Table |
Material | Red Oak |
Description
Tbl,Plain Apron,Chem Top,30 In.x60 In.x36 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Test Kit, 10ppm As CaCO3 (TK3052-Z)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 24x72x36" , 24" W 72" L 36" H, (SLT2-2472C)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- Diversified Spaces Lab Tables & Workbenches