Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Apron, 72" W X 74" L X 36" H, Epoxy Resin, black
Mfr # P7406K30S
Zoro # G1895271
product price: $1,604.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
$1,604.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 74"
- Height 36"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7406K30S
- Zoro # G1895271
- Country of Origin United States
- Category End Tables
Dimensions
Width | 72" |
Length | 74" |
Height | 36" |
Depth | 42" |
Details
Item | Tbl,Plain Apron |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Includes | Leg Braces and Stretcher |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Tbl,Plain Apron,Epxy Top,42 In.x72 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - Glossy White With Chrome Metal (I 3008)
- HASTINGS HOME 9 W X 13 L X 3 H (900387ZFT)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- MANHATTAN COMFORT Lava Accent Table in Orange (ET003-OR)
- Diversified Spaces End Tables