Shop All Activity & Classroom Tables
Diversified Spaces
Rectangle Tbl, Plain Apron, 60" X 62" X 30", Epoxy Resin Top, black
Mfr # P7606K30SC
Zoro # G1895210
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,452.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 30"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # P7606K30SC
- Zoro # G1895210
- UPC # 842998064738
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Apron |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Includes | Leg Braces, Stretcher and Casters |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Tbl,Plain Apron,Epxy Top,Swvl Caster,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Desk Shell, 23-5/8" D, 47-1/4" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA354824MC)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-GG)
- FLASH FURNITURE Rectangle Table Set, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-RED-GG)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- BASICWISE 23 X 12 X 8 (QI003253G)
- Diversified Spaces Office & School Tables