Shop All Activity & Classroom Tables
Diversified Spaces
Rectangle Tbl, Plain Apron, 54" X 56" X 30", ChemGuard Laminate Top, black
Mfr # P7202BM30N
Zoro # G1895402
product price: $685.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$685.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 30"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7202BM30N
- Zoro # G1895402
- UPC # 844246009140
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Apron |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Maple |
Surface Material | Wood |
Description
Tbl,Plain Apron,Chem Top,24 In.x54 In.x30 In.,Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Living Accents 5005738 Vinyl 1 in. Mini-Blinds; 46 x 64 in. White Cordless (5005738)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- BAXTON STUDIO Aveneil Beige Upholstered Walnut Finished Full Size Platform Bed (149-8774)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-CAS-GG)
- PALMER HAMILTON Rectangle Mobile Stool Table, 30" X 29", Gray Glace (59TV13293012-S12)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- Diversified Spaces Activity & Classroom Tables