Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Apron, 54" W, 56" L, 36" H, ChemGuard Laminate Top, black
Mfr # P7202BK36N
Zoro # G1895612
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 36"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7202BK36N
- Zoro # G1895612
- UPC # 874002005055
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 36" |
Depth | 24" |
Details
Item | Tbl,Plain Apron |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Tbl,Plain Apron,Chem Top,24 In.x54 In.x36 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- THAW Rechargeable Heated Seat Pad + Power Bank (THA-BOD-0015)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES 18 W X 24 H, Particle Board, Metal, Black (I 2170)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- MONARCH SPECIALTIES Accent Table - 42"L / Grey / Black Metal Hall Console (I 3514)
- ELK STUDIO Accent Table, 8 in W X 8 in L X 22 in H, Metal (S0805-11200)
- INTERNATIONAL CONCEPTS Rectangle Philips Oval Coffee Table, 42 in W X 24 in L X 18 in H, Wood, Unfinished (OT-5C)
- HASTINGS HOME 11 W X 22.75 L X 24 H (426572IWJ)
- Diversified Spaces End Tables