Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Apron, 54" W, 56" L, 30" H, Epoxy Resin Top, black
Mfr # P7206M30N
Zoro # G1894991
product price: $750.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 30"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7206M30N
- Zoro # G1894991
- UPC # 844246009157
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Apron |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Maple |
Frame Material | Maple |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Maple |
Surface Material | Wood |
Description
Tbl,Plain Apron,Epxy Top,24 In.x54 In.x30 In.,Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- MANTUA Bed Base, Metal, King Size, 6" H, Black (J6MB66 BC)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- BASICWISE 13 W, 22 L, 23 H (QI004200.WT)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (402642QYL)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- Diversified Spaces End Tables