Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Aprn, 54" W X 56" L X 30" H, HPL, black
Mfr # P720LBBM30N
Zoro # G1895807
product price: $454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 54"
- Length 56"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P720LBBM30N
- Zoro # G1895807
- UPC # 842998063922
- Country of Origin United States
- Category End Tables
Dimensions
Width | 54" |
Length | 56" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Aprn |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Maple |
Surface Material | Wood |
Description
Tbl,Plain Aprn,Plastc Tp,24 In.x54 In.x30 In.,Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Himalaya Hand Loomed Runner Rug- Blue- 2 ft. 3 in. x 12 ft. (HIM583A-212)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 36" W X 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - Glossy Grey With Chrome Metal (I 3030)
- PROCTOR-SILEX TABLE TOP BURNER SINGLE (34105)
- MONARCH SPECIALTIES 18 W X 24 H, Particle Board, Metal, Black (I 2170)
- HOMEROOTS 24 in. Glass & Marble Rectangular End Table with Two Shelves Black (402263)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top Night Stand With Storage (I 2134)
- HASTINGS HOME Set of 3 Round Nesting Tables, Black (319744BUV)
- Diversified Spaces End Tables