Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Aprn, 48" W X 50" L X 36" H, HPL, black
Mfr # P710LBBK36N
Zoro # G1896391
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 50"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P710LBBK36N
- Zoro # G1896391
- UPC # 843998024159
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 50" |
Height | 36" |
Depth | 24" |
Details
Item | Tbl,Plain Aprn |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Tbl,Plain Apron,Plastic Top,24 In.x48 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- SIGNMISSION No Cats Circle Corrugated Plastic Sign (C-12-CIR-No cats)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Cream and Dark Walnut (Set of 3) (3-CS012-CR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", WCharcoal (LLR16262)
- CONVENIENCE CONCEPTS 24 in. Black Chair side Table (HI1609670)
- SAUDER Costa Recliner Table Chc 3a , Open shelf for storage of books, magazines, and more (427889)
- MANHATTAN COMFORT Square Utopia High Square End Table in Off White, 17.32 W X 17.32 L X 19.68 H, MDF, Off White (89352)
- INTERNATIONAL CONCEPTS Rectangle Vista Solid Wood Side Table with Shelf -, 24 in W X 14 in L X 24 in H, Wood (OT79-15E2)
- Diversified Spaces End Tables