Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Aprn, 48" W X 50" L X 30" H, Phenolic Resin, black
Mfr # P7104K30S
Zoro # G1895728
product price: $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 50"
- Height 30"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7104K30S
- Zoro # G1895728
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 50" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Aprn |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Includes | Leg Braces and Stretcher |
Material | Red Oak |
Surface Material | Wood |
Description
Tbl,Plain Aprn,Phenlc Tp,24 In.x48 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- CLINTON School of Fish (Right Facing) Wall Stickers (07-CC-R)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- VINTIQUEWISE 12 W X 12 L X 28 H (QI003974.3)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Storage, Living Room, Bedroom, Walnut Laminate (I 2144)
- FLASH FURNITURE Square 21.75 W X 21.75 L X Rubberwood (Parawood), Walnut (LFS-4002-WAL-GG)
- MANHATTAN COMFORT Rectangle Celine Side Table Console in Black, 70.86 W X 13.97 L X 22.63 H, Steel / MDF, Black (255551)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- HOMELEGANCE End Table, 20 in W X 24 in L X 14 in H, Wood (HM7916-04)
- Diversified Spaces End Tables