Shop All End Tables
Diversified Spaces
Rectangle Tbl, Plain Aprn, 48" W, 50" L, 30" H, HPL Top, black
Mfr # P710LBBK30SC
Zoro # G1896452
product price: $516.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 50"
- Height 30"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P710LBBK30SC
- Zoro # G1896452
- Country of Origin United States
- Category End Tables
Dimensions
Width | 48" |
Length | 50" |
Height | 30" |
Depth | 24" |
Details
Item | Tbl,Plain Aprn |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Includes | Leg Braces, Stretcher and Casters |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Tbl,Plain Apron,Plastc Top,Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- ADAMS MFG PATIO FURN SIDE TABLE BRWN (8090-60-3731)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2853)
- MANHATTAN COMFORT Rectangle Windsor 47.24 Console Accent Table in Ceramic Pink and Nature, 47.24 W, 14.17 L, 30.71 H (4LC2)
- MONARCH SPECIALTIES Accent Table - Glossy White With Chrome Metal (I 3008)
- CONVENIENCE CONCEPTS Cherry 3-Tier Half Table (HI2629481)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- Diversified Spaces End Tables