Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Table, Metal, Chemguard, 24" x 54" x 30" , 54" W 30" H,
Mfr # X7202
Zoro # G1894398
product price: $527.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Width 54"
- Depth 24"
- Height 30"
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X7202
- Zoro # G1894398
- UPC # 842998064738
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 54" |
Depth | 24" |
Height | 30" |
Details
Item | Metal Table, Chemguard |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Material | Black Metal, 14 ga. Steel (Legs) |
Type | Metal Table |
Description
Table,Metal,Chemguard,24 In. x 54 In. x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 4 Liter, Red (455022R)
- SCIENTIFIC LABWARES Griffin Beakers, Stainless Steel 125mL (785-106)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- INSTOCK Work Surface, Epoxy, Black (GRCMWSSF-E)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- Diversified Spaces Lab Tables & Workbenches