Shop All Activity & Classroom Tables
Diversified Spaces
Rectangle Table, Metal Activity, 60" X 62" X 23-37", Phenolic Resin Top, Black
Mfr # X8904
Zoro # G1896312
product price: $1,170.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 23-37"
- Tabletop Material Phenolic Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # X8904
- Zoro # G1896312
- UPC # 842998064813
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 23-37" |
Depth | 42" |
Details
Item | Table,Metal Activity |
Shape | Rectangle |
Tabletop Material | Phenolic Resin |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Adjustable |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Color | Black |
Type | Metal Table |
Material | Black Metal, 14 ga. Steel (Legs) |
Surface Material | Wood |
Description
Table,Metal Activity,42 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 96" X 30.125", Laminate Top, Wood Grain (XU-A4896-KIDNY-OAK-T-A-GG)
- CROSLEY FURNITURE Crosley Furniture CF1112-MA Soho Turntable Stand; Mahogany (CF1112-MA)
- Diversified Spaces Office & School Tables