Shop All End Tables
Diversified Spaces
Rectangle Table, Clay Wedging, 60" W, 62" L, 30" H, ChemGuard Laminate Top, Black
Mfr # WT7142M30N
Zoro # G1897100
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 30"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversified Spaces
- MFR # WT7142M30N
- Zoro # G1897100
- UPC # 843998028904
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 30" |
Depth | 30" |
Details
Item | Table,Clay Wedging |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | Black |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Clay Wedging Table |
Material | Maple |
Surface Material | Wood |
Description
Table,Clay Wedging,60 In.x30 In.x30 In.,ChemGaurd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO See, Speak, Hear No Evil Elephant Holiday Ornament (QS94879)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- VIRCO 34 in. W, 22-30 in. H, Metal Frame / Particle Board Top (765MBB)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- POSH LIVING Mackenzie MDF Wood Lacquer Chrome Lucite Leg Side Table Accent Table & Nightstand - White (ST19-09WE-UE)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- DESIGN TOSCANO St. Thomas Aquinas Gothic Side Table (BN3835)
- FURINNO Furinno Simplistic End Table Set of Two Columbia Walnut/Black 12127CWN/BK - Set of 2 (12127CWN/BK)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- HASTINGS HOME 11 W, 22.75 L, 24 H (119940CDS)
- Diversified Spaces End Tables