Shop All Training & Computer Tables
Diversified Spaces
Rectangle Table, Adj, 60" X 62" X 28", HPL Top, Grey
Mfr # ALT-6030GG
Zoro # G1893077
product price: $1,580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 28"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # ALT-6030GG
- Zoro # G1893077
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 28" |
Depth | 30" |
Details
Item | Table,Adj |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | Grey |
Edge Type | PVC |
Leg Type | Adjustable |
Assembled/Unassembled | Unassembled |
Material | metal |
Type | Adjustable Height Table |
Surface Material | Wood |
Description
Table,Adj,Grey Glace Top,60 In. x 42 In. x 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFTM4824PL)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Mahogany (MFTT7224MH)
- FLASH FURNITURE Rectangle Fold Training Table, Wht, 18X72, 18" X 72" X 29", Plastic Top, White (DAD-YCZ-180-GW-GG)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Mahogany (MKFTM6024MH)
- Diversified Spaces Office & School Tables