Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 36", Wood Top
Mfr # P740LBBK36SE
Zoro # G1896017
product price: $1,448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,448.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 36"
- Tabletop Material Wood
- Depth 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P740LBBK36SE
- Zoro # G1896017
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 36" |
Depth | 42" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Type | Plain Apron Table |
Includes | Leg Braces and Stretcher and UL Rated Electrical |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc,42 In.x72 In.x36 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, 60 in.W x 87 in.H (CCUR6087)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- BARRICKS Utility Table, Rectangular, 60w x 18d x 30h, Walnut/Black (UT1860-WA)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- Diversified Spaces Office & School Tables