Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 36", Wood Top
Mfr # P740LBBK36S
Zoro # G1896102
product price: $1,652.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.
$1,652.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 36"
- Tabletop Material Wood
- Material Red Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P740LBBK36S
- Zoro # G1896102
- UPC # 844246001274
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 36" |
Depth | 42" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Includes | Leg Braces and Stretcher |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,42 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- FLASH FURNITURE Stack Chair Dolly, Black, 19-5/8" H (RUT-188-DOLLY-GG)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- Diversified Spaces Office & School Tables