Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 36", Glass Top
Mfr # P7152BK36S
Zoro # G1895323
product price: $1,189.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 36"
- Tabletop Material Glass
- Type Plain Apron Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7152BK36S
- Zoro # G1895323
- UPC # 844246003698
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 36" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Glass |
Type | Plain Apron Table |
Includes | Leg Braces and Stretcher |
Material | Red Oak |
Surface Material | Glass |
Description
Table,Plain Apron,Chem Top,30 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- INTERNATIONAL CONCEPTS 36 X 20 X 30 (OF-695249)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- Diversified Spaces Office & School Tables