Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 30", Wood Top
Mfr # P7152BM30N
Zoro # G1895542
product price: $755.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Material Wood
- Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7152BM30N
- Zoro # G1895542
- UPC # 842998063915
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Maple |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,30 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Fabric Banquet Chair (4-FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- Diversified Spaces Drafting & Utility Tables