Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 30", Wood Top
Mfr # P7151K30N
Zoro # G1895752
product price: $579.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Material Wood
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7151K30N
- Zoro # G1895752
- UPC # 874002004522
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,30 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- Diversified Spaces Office & School Tables