Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 72" X 30", Wood Top, Oak
Mfr # P7156K30N
Zoro # G1894930
product price: $1,114.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 30"
- Tabletop Material Wood
- Tabletop Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7156K30N
- Zoro # G1894930
- UPC # 874002000128
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 72" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Oak |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,30 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dacian Mid-Century Brown Woven Rattan and Walnut Brown Wood Dining Chair Set(2PC) PR (195-2PC-12392-ZORO)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- Diversified Spaces Office & School Tables