Shop All End Tables
Diversified Spaces
Rectangle Table, 72" W X 74" L X 34" H, Epoxy Resin, black
Mfr # P7406K34L
Zoro # G1895229
product price: $1,627.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 74"
- Height 34"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7406K34L
- Zoro # G1895229
- Country of Origin United States
- Category End Tables
Dimensions
Width | 72" |
Length | 74" |
Height | 34" |
Depth | 42" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Includes | Leg Braces |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,42 In.x72 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- INTERNATIONAL CONCEPTS Rectangle 24" X-Sided Plant Stand Snow, 12 in W X 12 in L X 24 in H, Wood, White (OT08-3071X)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- WINSOME Winsome 92218 Round End Table with Glass Top - Espresso (92218)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- FABULAXE 13.75 W X 13.75 L X 26.5 H (QI003778.BN)
- Diversified Spaces End Tables