Shop All End Tables
Diversified Spaces
Rectangle Table, 72" W, 50" L, 36" H, Epoxy Resin Top, black
Mfr # P7406K30L
Zoro # G1895253
product price: $1,578.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 50"
- Height 36"
- Tabletop Material Epoxy Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7406K30L
- Zoro # G1895253
- Country of Origin United States
- Category End Tables
Dimensions
Width | 72" |
Length | 50" |
Height | 36" |
Depth | 42" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Epoxy Resin |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Includes | Leg Braces |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,42 In.x72 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- SAUDER Graham Hill Desk Sao (422811)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- FLASH FURNITURE Glass End Table, Cumberland Rustic (NAN-JN-28102E-GG)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3043)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Black Marble Look (I 2126)
- Diversified Spaces End Tables