Shop All Lab Tables & Workbenches
Diversified Spaces
Rectangle Table , 72" W 36" H, Wood
Mfr # P7402BK36S
Zoro # G1895682
product price: $972.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Surface Material Wood
- Width 72"
- Depth 42"
- Height 36"
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7402BK36S
- Zoro # G1895682
- Country of Origin United States
- Category Lab Tables & Workbenches
Dimensions
Width | 72" |
Depth | 42" |
Height | 36" |
Details
Item | Plain Apron Table |
Surface Material | Wood |
Shape | Rectangle |
Includes | Leg Braces and Stretcher |
Material | Red Oak |
Type | Plain Apron Table |
Description
Table,Plain Apron,Chem Top,42 In.x72 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- CELLTREAT Tissue Culture Plate, Sterile, 6-Well (229105)
- DIVERSIFIED SPACES Rectangle Drawing Table, Adaptable, Double Station , 60" W 28" H, Wood (ALTD2-6030)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- Diversified Spaces Lab Tables & Workbenches