Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 36", Wood Top, Oak
Mfr # P714LBBK36N
Zoro # G1895910
product price: $588.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 36"
- Tabletop Material Wood
- Tabletop Color Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P714LBBK36N
- Zoro # G1895910
- UPC # 843998029048
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 36" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Oak |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,30 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Marshmallow Slippers Brown/Gray (FW-SLI-MB)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- Diversified Spaces Office & School Tables