Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 30", Wood Top
Mfr # P7606K30N-ADA
Zoro # G1896513
product price: $860.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$860.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 30"
- Tabletop Material Wood
- Type Plain Apron Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7606K30N-ADA
- Zoro # G1896513
- UPC # 874002005789
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 30" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Epoxy Top,24 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- BARRICKS Rectangle Utility Table, 48" X 18" X 30", Walnut/Black Top, Woodgrain Laminate (UTS1848-WA)
- Diversified Spaces Drafting & Utility Tables