Shop All Drafting & Utility Tables
Diversified Spaces
Rectangle Table, 60" X 30", Wood Top, Gray Nebula
Mfr # P7145M30N
Zoro # G1895630
product price: $1,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Height 30"
- Tabletop Material Wood
- Tabletop Color Gray Nebula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7145M30N
- Zoro # G1895630
- UPC # 842998064097
- Country of Origin United States
- Category Drafting & Utility Tables
Dimensions
Width | 60" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Wood |
Tabletop Color | Gray Nebula |
Type | Plain Apron Table |
Material | Maple |
Surface Material | Wood |
Description
Table,Plain Apron,Maple Top,30 In.x60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- HOLLAND BAR STOOL CO 30" Kansas State Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130KnsasS)
- DIVERSIFIED SPACES Rectangle Drafting Table, Adjstable Surface, 36" X 38" X 36", HPL Top, Almond (DT-9A37)
- DIVERSIFIED SPACES Rectangle Drafting Table, 36" X 38" X 30", HPL Top, Almond (DT-9A30)
- DIVERSIFIED SPACES Portable Drafting Table, 24" X Almond (PDT-2420)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- WESCO Scissor Lift Table, 14"-51", 1540 lb. Cap. (260204)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- Diversified Spaces Office & School Tables