Shop All End Tables
Diversified Spaces
Rectangle Table, 60" W, 62" L, 36" H, HPL Top, black
Mfr # P760LBBK36N
Zoro # G1895938
product price: $527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P760LBBK36N
- Zoro # G1895938
- UPC # 874002005734
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 36" |
Depth | 24" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Aprn,Plastic,24 In.x60 In.x36 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Gasket for Fauceted Pots (23534-1)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Chrome (615110140)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- GLOBAL INDUSTRIAL Mobile Standing Computer Workstation, Aluminum (607300)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- INTERNATIONAL CONCEPTS 60 W, 17 L, 30 H (OT-696796)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- MONARCH SPECIALTIES Accent Table - 24"H / Espresso / Gold Metal (I 3486)
- FLASH FURNITURE 25.5 W, 17.75 L, 27 H (DAD-YCZ-66X-GW-GG)
- DESIGN TOSCANO Moroccan Monkey Business Sculptural Side Table (EU31691)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- Diversified Spaces End Tables