Shop All End Tables
Diversified Spaces
Rectangle Table, 60" W X 62" L X 36" H, HPL, black
Mfr # P722LBBK36N
Zoro # G1895929
product price: $649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$649.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 36"
- Tabletop Material HPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P722LBBK36N
- Zoro # G1895929
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 36" |
Depth | 36" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | HPL |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | T-Mold |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Red Oak |
Surface Material | Wood |
Description
Table,Plain Apron,Plastc Top,36 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Bears 60x80 Raschel Throw (606-26X)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- TRADEMARK FINE ART Philippe Hugonnard 'Another Look at Paris VIII' Canvas Art, 22x32 (PH0161-C2232GG)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W X 77" L X 30" H, HPL, Almond (SMT-7224)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2858)
- MANHATTAN COMFORT Rectangle Avesta Double Side Table. 2.0, 35.43 W X 13.78 L X 27.36 H, Melamine MDP, White (7AMC132)
- FABULAXE 13.75 W X 13.75 L X 26.5 H (QI003778.WT)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- MONARCH SPECIALTIES Accent Table - Espresso / Gold Metal With A Drawer (I 3236)
- INTERNATIONAL CONCEPTS Rectangle Vista Solid Wood Side Table with Shelf -, 24 in W X 14 in L X 24 in H, Wood (OT79-15E2)
- Diversified Spaces End Tables