Shop All End Tables
Diversified Spaces
Rectangle Table, 60" W, 62" L, 36" H, ChemGuard Laminate Top, black
Mfr # P7142BK36N
Zoro # G1895378
product price: $591.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 36"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7142BK36N
- Zoro # G1895378
- UPC # 874002004454
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 36" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Oak |
Frame Material | Oak |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Oak |
Assembled/Unassembled | Unassembled |
Material | Red Oak |
Type | Plain Apron Table |
Surface Material | Laminate |
Description
Table,Plain Apron,Chem Top,30 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX Decorative Chevron Pattern Knit Throw Blanket with Fringe, Red (QI003968.RD)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- HOLLAND BAR STOOL CO 25" Stationary Counter Stool, Black Wrinkle, Med Oak Seat (40025BWMedOak)
- IMPACT INNOVATIONS Multicolored Christmas Window Clings (IG140739)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- FABULAXE 13.75 W, 13.75 L, 15 H (QI003777.WT)
- DESIGN TOSCANO The Kasbah Camel Sculptural Side Table (AH22576)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2095)
- VINTIQUEWISE 14.5 W, 14.5 L, 19.5 H (QI003834)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- Diversified Spaces End Tables