Shop All End Tables
Diversified Spaces
Rectangle Table, 60" W, 62" L, 34" H, Maple Top, Maple
Mfr # P7145M34SC
Zoro # G1895691
product price: $895.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$895.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 62"
- Height 34"
- Tabletop Material Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7145M34SC
- Zoro # G1895691
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 62" |
Height | 34" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | Maple |
Tabletop Color | Maple |
Frame Color | Maple |
Frame Material | Maple |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Maple |
Includes | Leg Braces, Stretcher and Casters |
Surface Material | Wood |
Description
Table,Plain Apron,Maple Top,30 In.x60 In.x34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- FLASH FURNITURE 17.5 W, 17.5 L, 22 H, Engineered Wood Top, Gray Wash (ZG-036-GY-GG)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- MONARCH SPECIALTIES Accent Table - Espresso (I 2486)
- DESIGN TOSCANO Lord Langton's Castle Glass-Topped Sculptural Table (CL0006)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- Diversified Spaces End Tables