Shop All End Tables
Diversified Spaces
Rectangle Table, 60" W, 32" L, 30" H, ChemGuard Laminate Top, black
Mfr # P7142BM30N
Zoro # G1895481
product price: $566.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60"
- Length 32"
- Height 30"
- Tabletop Material ChemGuard Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversified Spaces
- MFR # P7142BM30N
- Zoro # G1895481
- UPC # 874002005789
- Country of Origin United States
- Category End Tables
Dimensions
Width | 60" |
Length | 32" |
Height | 30" |
Depth | 30" |
Details
Item | Table |
Shape | Rectangle |
Tabletop Material | ChemGuard Laminate |
Tabletop Color | black |
Frame Color | Maple |
Frame Material | Maple |
Edge Type | PVC |
Leg Type | Square |
Leg Color | Maple |
Assembled/Unassembled | Unassembled |
Type | Plain Apron Table |
Material | Maple |
Surface Material | Wood |
Description
Table,Plain Apron,Chem Top,30 In.x60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- INFINITY INSTRUMENTS Metro - 9in Red Office Wall Clock, Battery Operated (14220ACBT-3364)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- FLASH FURNITURE Eli Solid Wood Farmhouse End Table, Trestle Style Accent Table in Dark Gray (LFS-4005-DKGRY-GG)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- ATLANTIC FURNITURE Atlantic Furniture AH13313 14 x 22 x 22 in. Nantucket Chair Side Table with Charger; Burnt Amber (AH13313)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Glossy White, Chrome (I 3636)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, Black (QI004610.BK)
- Diversified Spaces End Tables